Specifications
Dimensions
- Base Height1.6880 in
- Base To Bore Centerline1.6875 in
- Base Width1.5000 in
- Bolt Center Diameter3.0000 in
- Bolt Center To Center Length3.0000 in
- Bolt Size0.4375 in
- Bore Diameter1.1875 in
- Bore Inside Diameter1.1875 in
- Bore Length1.5000 in
- Housing Dimensions4.0000 x 1.5000 x 3.3800 in
- Housing Width1.5000 in
- Inner Race Width1.5000 in
- Insert Outer Diameter1.5940 in
- Inside Diameter1.1875 in
- Length4.0000 in
- Length Through Bore1.5000 in
- Max Bolt Hole Spacing3.0000 in
- Min Bolt Hole Spacing3.0000 in
- Misalignment Angle2 °
- Outer Diameter1.5940 in
- Outer Diameter TypeSpherical
- Overall Height3.3750 in
- Overall Length4.0000 in
- Overall Width1.5000 in
- Shaft Diameter1.1875 in
- Tap Thread Size7/16-14 UNC
- Thread Depth0.6300 in | 16 mm
- Thread Size7/16-14 UNC
- Weight1.56 lbs
- Width1.5000 in, 38.10 mm
Details
- Additional DetailsCorrosion resistant | Triple lip contact seal | 304 stainless steel body and flinger | High strength composite housing | Reinforced stainless steel bolt ferrules | Solid construction | Machined base | Zone hardened inner ring | 120° spacing setscrew lock | Exclusive locking pin and dimple system | Anti-rotation pin | Land riding retainer | Tapered Lands | USDA H1 compliant food grade grease | IP69K certified
- Anti-Rotation PinAnti-Rotation Pin Included
- ApplicationFood and Beverage
- Bearing Insert Material52100 Bearing Steel
- Bearing NumberPN-19
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeMulti-Lip Contact Seal
- Compatible Frame TypeTapped Base Pillow Block
- Component TypeComplete Assembly
- Coolant TypeCorrosion Resistant, Washdown Resistant
- Distance Between Mounting Hole Cen3.0000 in
- Duty TypeStandard Duty
- Dynamic Load Capacity4381 lbf
- End Cap GrooveYes
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Finish/CoatingPhosphorus Nickel Coated
- Flinger TypeStainless Steel
- Grease TypeCalcium Sulfonate Nlgi 2 Nsf H1 Food Grade Grease
- Harmonization Code8483.20.8040
- Housing ConfigurationTapped Base
- Housing ConstructionOne Piece
- Housing MaterialComposite
- Housing TypeTapped Base
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeSet Screw Locking Ball Bearing
- Insert Material52100/Black Oxide
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number711264
- Manufacturer Product Page
- MaterialComposite
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm2300 rpm
- Measurement StandardImperial
- MountingTapped Base
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement BearingPN-19
- Replacement End CapECO-19 END CAP ASSM
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealMulti-Lip Contact
- Seal Material304 Stainless Steel
- Seal TypeHigh Performance Seal
- Sealing TypeMulti-Lip Contact
- Self AligningYes
- Sensor ReadyNo
- SeriesPN-19
- Shaft AttachmentSet Screw Locking
- Standards MetIP69K, NSF H1, USDA H1
- Standoff IncludedNo
- Static Load Capacity2567 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentYes
- TypeTapped Base
- Type Of BearingBall
- UPC_NO662461339398
Overview
Mfr description
CRTBC-PN19
- With Seal Flinger
- GoldPlex-HP Grease