Motion
711269
Tapped Base Pillow Block Unit - Tapped Base, 1-7/16 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02034487
MFR #711269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1-7/16 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02034487
MFR #711269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRTBC-PN23
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    3.2500 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    High Performance Seal
  • Housing Material
    Composite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.7500 in
  • Overall Length
    4.2500 in
  • Base Width
    1.8750 in
  • Overall Width
    1.8750 in
  • Finish Coating
    Uncoated
  • Insert Material
    52100/Black Oxide
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRTBC
  • Replacement Bearing
    PN-23
  • UPC_NO
    662461339435
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    711269
  • CAD Drawing
  • Weight
    2.27 lbs
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text