Motion
2BSS-12 SHIELD

SEALMASTER
2BSS-12 SHIELD

759340 Back Side Shield - 0.7500 in Bore, Two-Bolt, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #02034686
MFR #2BSS-12 SHIELD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
2BSS-12 SHIELD

759340 Back Side Shield - 0.7500 in Bore, Two-Bolt, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #02034686
MFR #2BSS-12 SHIELD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2BSS-12 SHIELD
  • Reduces bearing moisture contact
  • Improves assembly strength
  • Drain slot reduces moisture buildup

Specifications

  • Bore Diameter
    0.7500 in
  • Compatible Flange Mount
    Two-Bolt
  • Material
    Nitrile Rubber Gasket and 304 Stainless Plate
  • Bolt Center To Center Length
    3.5310 in
  • Overall Length
    4.4060 in
  • Manufacturer Catalog Number
    2BSS-12 SHIELD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461278406
  • Weight
    0.09 lbs
  • CAD Drawing
  • Overall Width
    2.3750 in
  • Style
    Backside Shield
  • Product Type
    Back Side Shields

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text