Motion
2BSS-27 SHIELD

SEALMASTER
2BSS-27 SHIELD

759349 Back Side Shield - 1.6875 in Bore, Two-Bolt, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #02034693
MFR #2BSS-27 SHIELD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
2BSS-27 SHIELD

759349 Back Side Shield - 1.6875 in Bore, Two-Bolt, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #02034693
MFR #2BSS-27 SHIELD

Mfr description
2BSS-27 SHIELD
  • Rubber gaskets bonded to stainless steel plate for extra protection between bearing and equipment frame
  • Slotted opening to allow liquid to pass through to prevent moisture build up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    5.8440 in
  • Bore Diameter
    1.6875 in
  • Overall Length
    7.0630 in
  • Overall Width
    4.3750 in
  • Weight
    0.26 lbs

Details

  • CAD Drawing
  • Compatible Flange Mount
    Two-Bolt
  • Manufacturer Catalog Number
    2BSS-27 SHIELD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461278475
  • Material
    Nitrile Rubber Gasket and 304 Stainless Plate
  • Product Type
    Back Side Shields
  • Style
    Backside Shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)