1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
BVAL1500N4321
Ball Valve - 400 psi Max, 1-1/2 in Port, Aluminum Body
MI ITEM #
02034749
MFR #
BVAL1500N4321
Price
$102.68
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DELAWARE MFG IND CORP BVAL1500N4321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
BVAL1500N4321
Ball Valve - 400 psi Max, 1-1/2 in Port, Aluminum Body
MI ITEM #
02034749
MFR #
BVAL1500N4321
Mfr description
BVAL 1500N 4321 NPT VLV
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$102
.68
/each
Add to Cart
Specifications
Dimensions
Port Size
1-1/2 in
Details
Body Material
Aluminum
Connection Type
NPT
Maximum Operating Pressure
400 psi
O Ring Material
Buna-N
Product Types
Bore Valve
Series
BVAL
Spindle Ball Seal Material
Brass
Type
Bore Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items