Motion
HBS25HB25SM11
Low Carbon Steel Material, 2.5000 in Pipe Size
MI ITEM #02034780
MFR #HBS25HB25SM11
Your Price$108.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 2.5000 in Pipe Size
MI ITEM #02034780
MFR #HBS25HB25SM11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.07/each(List $126.95)

Overview

Mfr description
HBS 25HB 25SM 11 FLG

Specifications

  • Pipe Size
    2.5000 in
  • Material
    Low Carbon Steel
  • Overall Length
    5.1300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text