1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
BVAL1000N4321
400 psi Max, 1 in Port, Aluminum Body
MI ITEM #
02034792
MFR #
BVAL1000N4321
Your Price
$67.81
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DELAWARE MFG IND CORP BVAL1000N4321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
BVAL1000N4321
400 psi Max, 1 in Port, Aluminum Body
MI ITEM #
02034792
MFR #
BVAL1000N4321
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$67.81
/each
(List
$84.77
)
Qty
Add to Cart
Overview
Mfr description
BVAL 1000N 4321 NPT VAL
Specifications
Maximum Operating Pressure
400 psi
Port Size
1 in
Body Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data