Motion
RSC-160-2 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-160-2 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02036420
MFR #RSC-160-2 CT CO LINK
Price$66.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-160-2 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02036420
MFR #RSC-160-2 CT CO LINK

Mfr description
RSC-160-2 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.00/each

Specifications

Dimensions

  • Chain Overall Width
    5.04 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Pin Diameter
    0.562 in
  • Pitch
    2 in
  • Roller Diameter
    1.125 in
  • Weight
    1.81 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-6378CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647205721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)