Motion
RSC-160-2 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-160-2 DOFF LINK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02036432
MFR #RSC-160-2 DOFF LINK
Your Price$128.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-160-2 DOFF LINK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02036432
MFR #RSC-160-2 DOFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.79/each(List $148.12)

Overview

Mfr description
RSC-160-2 DOFF LINK

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    1.125 in
  • Inside Width
    1.250 in
  • Pin Diameter
    0.562 in
  • Chain Overall Width
    5.04 in
  • Standards Met
    ANSI B29.1
  • Manufacturer Catalog Number
    CST-7378
  • UPC_NO
    716647216765
  • Weight
    2.37 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text