Motion
40SS STICKER CHAIN

PEER CHAIN
40SS STICKER CHAIN

Roller Chain - Sticker Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material
MI ITEM #02036691
MFR #40SS STICKER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40SS STICKER CHAIN

Roller Chain - Sticker Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material
MI ITEM #02036691
MFR #40SS STICKER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40SS STICKER CHAIN
  • All PEER sticker chains feature one-piece cold formed Quest solid bushings.
  • Quest solid bushings provide a smoother, more cylindrical inside surface for greater wear life.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Can be supplied in matched pairs for optimal performance per customer application.
  • Solid rollers enhance rotation on the bushings while reducing impact loads on the sprocket tooth.
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Sticker
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Pin Diameter
    0.157 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Chain Standard
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    40 / 1/2 in
  • Roller Width
    0.312 in
  • Weight
    lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought