Specifications
Dimensions
- Outside Diameter20 mm
- Overall Length20 mm
- Shaft Diameter0.6250 in
Details
- Bearing MaterialFrelonGOLD®
- Bushing TypePlain Bushing
- Closure TypeClosed
- LubricationSelf Lubricating
- Operating Temperature Range-400 to 400 °F
- Resistance FeaturesCorrosion Resistant
- Seal TypeOpen
- SeriesPSFM
- TypeFlanged Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)