Motion
KCJ1 7/16 PS

TIMKEN (FAFNIR)
KCJ1 7/16 PS

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02037173
MFR #KCJ1 7/16 PS
Price$286.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
KCJ1 7/16 PS

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02037173
MFR #KCJ1 7/16 PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bore Diameter  
    1-7/16 in
  • Flange Outside Diameter
    4.6250 in; 117.50 mm
  • Length Through Bore
    1-13/16 in
  • Overall Length Diameter  
    4.6250 in
  • Weight
    1.68 lbs

Details

  • Bearing Number
    GKY107RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796221277
  • Max Rpm
    300 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    320 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    475 lbf
  • Replacement Bearing
    GKY107RRB
  • Series
    KCJ
  • Standards Met
    FDA/USDA
  • Type Of Bearing
    Ball
  • UPC_NO
    087796221277

Overview

Mfr description
KCJ 1-7/16 PS FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought