Motion
711949
Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), High Temp Labyrinth Seal
MI ITEM #02037626
MFR #711949
Price$581.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), High Temp Labyrinth Seal
MI ITEM #02037626
MFR #711949

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$581.93/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1.9380 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.0160 in
  • Overall Length
    5.1300 in
  • Overall Width
    5.1300 in
  • Weight
    5.07 lbs

Details

  • Bearing Number
    AR 2-18 GC
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Temperature - ESF-24 GCS
  • Dynamic Load Capacity
    7340 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide, Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Special High Temperature NSF H1 Grease
  • Manufacturer Upc Number
    662461342510
  • Max Operating Temperature
    400 °F
  • Max Rpm
    4150 rpm
  • Maximum Speed
    4150 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Temp Labyrinth
  • Self Aligning
    Yes
  • Series
    ESF
  • Static Load Capacity
    4467 lbf

Overview

Mfr description
ESF-24 GCS FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought