Motion
NUKRE47
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 1-9/16 in Stud Length, Sealed
Mi Item #02037987
MFR #NUKRE47
Price$515.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 1-9/16 in Stud Length, Sealed
Mi Item #02037987
MFR #NUKRE47

Mfr description
NUKRE47-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$515.63/each

Specifications

Dimensions

  • Outside Diameter
    1-13/16 in
  • Overall Width
    1-13/16 in
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Stud Length  
    1-9/16 in
  • Thread Length
    13/16 in
  • Thread Size
    M20 x 1,5
  • Torque
    88.496 ft-lbs
  • Weight
    1.06 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End
  • Max Rpm
    4200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6300 lbf
  • Radial Static Load Capacity
    7800 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802417715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)