Motion
60NP RIV-100 ft

TSUBAKI (UST)
60NP RIV-100 ft

Roller Chain - Corrosion Resistant Series, 60 / 3/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 100 ft Length
Mi Item #02039599
MFR #60NP RIV-100 ft
Price$49.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NP RIV-100 ft

Roller Chain - Corrosion Resistant Series, 60 / 3/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 100 ft Length
Mi Item #02039599
MFR #60NP RIV-100 ft

Mfr description
60NP RIVETED 100FT REEL
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.03/ft

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.0870 in, 27.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    9900 lbs
  • Weight
    0.96 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    60NP RIV-100 ft
  • Material
    Nickel Plated Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    1600
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039185525
  • Working Load Capacity
    1630 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)