1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 205
0.9843 in Bore, 52 mm OD, 5 mm Overall Width
MI ITEM #
02039779
MFR #
Z 205
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 205
0.9843 in Bore, 52 mm OD, 5 mm Overall Width
MI ITEM #
02039779
MFR #
Z 205
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
Z 205 NILOS RING
Specifications
Width
0.1969 in, 5 mm
Outside Diameter
52 mm
Overall Width
5 mm
Bore Diameter
0.9843 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data