Motion
KSR16-L0-12-10-17-15

INA (SCHAEFFLER)
KSR16-L0-12-10-17-15

Idler Roller Chain Sprocket - Sintered Iron, Steel Material, 0.7500 in Pitch, 16.2 mm Bore, 17 Teeth, 40 mm Hub Diameter
MI ITEM #02039782
MFR #KSR16-L0-12-10-17-15
List Price$184.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-12-10-17-15

Idler Roller Chain Sprocket - Sintered Iron, Steel Material, 0.7500 in Pitch, 16.2 mm Bore, 17 Teeth, 40 mm Hub Diameter
MI ITEM #02039782
MFR #KSR16-L0-12-10-17-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.81/each for your price

Overview

Mfr description
KSR16-L0-12-10-17-15

Specifications

  • Sprocket Material
    Sintered Iron, Steel
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Outside Diameter
  • Hub Diameter
    40 mm
  • Length Through Bore
  • Tooth Width
    10.5 mm
  • Operating Temperature Range
    -20 to +120 °C
  • Weight
    1.53 lbs
  • Pitch
  • UPC_NO
    4012802789805
  • Product Type
    Idler Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text