Motion
S1USD615

DODGE
S1USD615

Roller Insert Bearing - Tapered Roller Bearing, 6-15/16 in Bore Dia., Adapter Mount, Cast Iron Material
MI ITEM #02039813
MFR #S1USD615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1USD615

Roller Insert Bearing - Tapered Roller Bearing, 6-15/16 in Bore Dia., Adapter Mount, Cast Iron Material
MI ITEM #02039813
MFR #S1USD615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S1USD615 S-1 UNIT 066534

Specifications

  • Type Of Bearing
    Tapered Roller
  • Locking Device
    Adapter Mount
  • Bearing Material
    Cast Iron
  • Inner Ring Width
  • Seal Type
    Labyrinth
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    S1USD615
  • UPC_NO
    782475037803
  • Weight
    360 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text