Motion
5S14MM

TB WOODS
5S14MM

Sleeve Coupling Flange - Spacer Flange, Size 5, 14 mm Bore, Steel Material
MI ITEM #02039826
MFR #5S14MM
Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5S14MM

Sleeve Coupling Flange - Spacer Flange, Size 5, 14 mm Bore, Steel Material
MI ITEM #02039826
MFR #5S14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.75/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Coupling Overall Length
    1-7/8 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    1-11/32 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.4 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    240 in
  • UPC_NO
    698672154208

Overview

Mfr description
5S X 14MM SURE-FLEX FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought