Motion
6S32MM

TB WOODS
6S32MM

Sleeve Coupling Flange - Spacer Flange, Size 6, 32 mm Bore, Cast Iron Material
Mi Item #02039827
MFR #6S32MM
Price$83.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6S32MM

Sleeve Coupling Flange - Spacer Flange, Size 6, 32 mm Bore, Cast Iron Material
Mi Item #02039827
MFR #6S32MM

Mfr description
6S X 32MM SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Coupling Overall Length
    2-1/2 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    3-1/2 in
  • Length Through Bore  
    1-5/8 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.7 (EPDM & Neoprene) hp, 2.9 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    1800 in
  • UPC_NO
    698672154277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)