Motion
2218JC3
Self-Aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width
MI ITEM #02040015
MFR #2218JC3
Price$2,233.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width
MI ITEM #02040015
MFR #2218JC3

Mfr description
2218JC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,233.63/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2218JC3 BRG
  • Harmonization Code
    8482105060
  • Internal Clearance
    C3
  • Long Description
    2218JC3 Bearing has 90 mm straight bore, open closure, 160 mm OD, 40 mm width; built for high-load applications.
  • Manufacturer Catalog Number
    2218JC3
  • Manufacturer Upc Number
    029176523229
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)