Motion
SYN-H1-220 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYN-H1-220 5GAL PAIL

SYN-H1-220 Gear Oil - 5 gal, Pail, 220 ISO, 85 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
Mi Item #02040082
MFR #SYN-H1-220 5GAL PAIL
Price$949.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN-H1-220 5GAL PAIL

SYN-H1-220 Gear Oil - 5 gal, Pail, 220 ISO, 85 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
Mi Item #02040082
MFR #SYN-H1-220 5GAL PAIL

Mfr description
L0779-060 PAG OIL SYN-H1-220 5GAL PAIL
  • NSF H1 Registered
  • 12 Stages Passed on FZG Four Square Gear Test
  • Outstanding thermal and oxidative stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.68/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    220
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    85
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Rust
  • AGMA Number
    5
  • Application
    Bearings and gear boxes in high temperature applications
  • Base Type
    Synthetic Esther
  • Certification
    NSF H1
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    290°C/545 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215577903
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic Oil
  • Pour Point
    -21°C/-5 °F
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215577903
  • Viscosity
    220
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)