Specifications
Dimensions
- Guard Size Code1020 to 1090
- Weight10.50 lbs
Details
- Manufacturer Product Page
- Product TypeCoupling Guards & Parts
- Product TypesCoupling Guard
- UPC_NO782934108150
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)