Motion
7SC35
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6250 in Bore, Steel Material
Mi Item #02040225
MFR #7SC35
Price$98.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6250 in Bore, Steel Material
Mi Item #02040225
MFR #7SC35

Mfr description
7SC35 SPACER FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    6-3/8 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    1.84375 in
  • Outside Diameter
    4.6250 in

Details

  • Horsepower @ 100 RPM
    1.2 (TPR) hp, 4.6 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277370
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    697950277370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)