Motion
6606-16-16-16-FG

BRENNAN INDUSTRIES INC
6606-16-16-16-FG

Tee - 1 in Female JIC 37° Flare Swivel x 1 in Female JIC 37° Flare Swivel x 1 in Female JIC 37° Flare Swivel
Mi Item #02040353
MFR #6606-16-16-16-FG
Price$120.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6606-16-16-16-FG

Tee - 1 in Female JIC 37° Flare Swivel x 1 in Female JIC 37° Flare Swivel x 1 in Female JIC 37° Flare Swivel
Mi Item #02040353
MFR #6606-16-16-16-FG

Mfr description
6606-16-16-16-FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.63/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Weight
    1.18 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Female JIC Swivel
  • End 3 Thread
    1-5/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)