Motion
24641-4066

GARLOCK KLOZURE
24641-4066

Oil Seal - Solid, 22.047 in Shaft Dia., 23.780 in OD, 0.787 in Overall Width, Model 26-L Design, Mill-Right N Lip Material
MI ITEM #02040409
MFR #24641-4066
Your Price$1,153.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24641-4066

Oil Seal - Solid, 22.047 in Shaft Dia., 23.780 in OD, 0.787 in Overall Width, Model 26-L Design, Mill-Right N Lip Material
MI ITEM #02040409
MFR #24641-4066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,153.78/each(List $1,373.01)

Overview

Mfr description
26X4066 MILL-RIGHT N (48713) 22.047"ID
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlock’s patented Unitizing Ring eliminates metal to metal contact between stator and rotor..

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.047 in
  • Outside Diameter
    23.780 in
  • Overall Width
    0.787 in
  • Design Type
    Model 26-L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744223809
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26
  • Manufacturer Catalog Number
    24641-4066
  • Harmonization Code
    4016935020
  • Weight
    2.63 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text