Motion
0160 R 010 P/HC /-KB

HYDAC CORP
0160 R 010 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 42 gpm Max Flow
Mi Item #02040447
MFR #0160 R 010 P/HC /-KB
Price$97.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 R 010 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 42 gpm Max Flow
Mi Item #02040447
MFR #0160 R 010 P/HC /-KB

Mfr description
0160 R 010 P/HC /-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.23/each

Specifications

Dimensions

  • Element Size
    0160
  • Height
    5.7000 in,145 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    5.7000 in,145 mm
  • Outside Diameter
    2.9000 in,73.66 mm
  • Overall Diameter
    2.9000 in,73 mm
  • Overall Length
    5.7000 in, 145 mm
  • Width
    2.9000 in,73 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    42 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)