Motion
4212-69303
4212 Series N2 Nylon tubing - 3/16 in Inner Diameter, 500 psi Working Pressure, Nylon Tube Material, 9000 in Length
MI ITEM #02040449
MFR #4212-69303
List Price$3.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4212 Series N2 Nylon tubing - 3/16 in Inner Diameter, 500 psi Working Pressure, Nylon Tube Material, 9000 in Length
MI ITEM #02040449
MFR #4212-69303

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.13/ft for your price

Overview

Mfr description
4212-69303 3/8 NYLON TUBING
  • Premium quality flexible tubing.
  • Chemical resistant
  • UV and ozone resistant
  • Light weight
  • High dimensional stability
  • Low moisture absorptio+G472n

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    500 psi
  • Additional Details
    Hose, Thermo Synflex
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    2000 psi
  • Color
    Black
  • Minimum Bend Radius
    0.75 in
  • Length
    9000 in
  • Typical Applications
    General Purpose Air, High Pressure
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nylon
  • Description Keyword
    Air Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text