Motion
50CUCL
Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Standard Finish
Mi Item #02040470
MFR #50CUCL
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Standard Finish
Mi Item #02040470
MFR #50CUCL

Mfr description
50 CURVED CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • Chain Overall Width
    0.880 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.2000 in, 5.08 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Minimum Curve Radius
    16.0000 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.9050 in, 22.98 mm
  • Pitch
    5/8 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    1 lb
  • Weight per Foot
    0.68 lbs, 1.01 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Curved Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50 CURVED CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039182302
  • Working Load Capacity
    640 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)