Motion
FHP0653BAG5T2

MP FILTRI USA
FHP0653BAG5T2

MP Filtri® FHP0653BAG5T2 Hydraulic Pressure Filter, 6000psi Max. Op. Pressure, 126gpm Max. Flow Rate , Port Size: SAE-8
MI ITEM #02040476
MFR #FHP0653BAG5T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
FHP0653BAG5T2

MP Filtri® FHP0653BAG5T2 Hydraulic Pressure Filter, 6000psi Max. Op. Pressure, 126gpm Max. Flow Rate , Port Size: SAE-8
MI ITEM #02040476
MFR #FHP0653BAG5T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    330 mm

Details

  • Additional Details
    Bypass Valve Included
  • Fluid Comp
    Oil-in-Water Fluids, Petroleum Oil
  • Head Material
    Ductile Iron
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    126 gpm
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    -13 °F
  • Seal Material
    Nitrile
  • Standards Met
    ISO 2943
  • Valve Bypass Cracking Pressure
    90 psi

Overview

Mfr description
FHP0653BAG5T2 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought