Motion
S1U528-TAF-500

DODGE
S1U528-TAF-500

Roller Insert Bearing - Tapered Roller Bearing, 127 mm Bore Dia., 10.1250 in OD, Set Screw
MI ITEM #02040528
MFR #S1U528-TAF-500
Price$4,138.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U528-TAF-500

Roller Insert Bearing - Tapered Roller Bearing, 127 mm Bore Dia., 10.1250 in OD, Set Screw
MI ITEM #02040528
MFR #S1U528-TAF-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,138.70/each

Specifications

Dimensions

  • Bore Diameter  
    5 in
  • Bore Length
    7.2500 in
  • Outside Diameter  
    10.1250 in

Details

  • Dynamic Load Capacity
    41310 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037649
  • Material
    037649
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475918676

Overview

Mfr description
S1U528-TAF500 (037649) S/UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought