Motion
5V857
Narrow Sheave, 5V Belt Section, 8.5 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #02040595
MFR #5V857
Your Price$1,166.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 5V Belt Section, 8.5 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #02040595
MFR #5V857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,166.95/each(List $1,341.99)

Overview

Mfr description
5V8.5X7-E ULTRA-V SHV

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Pitch Diameter
    8.5 in
  • Pulley Construction
    Plain
  • Manufacturer Upc Number
    698672060455
  • UPC_NO
    698672060455
  • Weight
    28.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text