Motion
5V907
Narrow Sheave, 5V Belt Section, 9 O.D. in., 7 Grooves, Cast Iron Material
Mi Item #02040596
MFR #5V907
Price$754.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 5V Belt Section, 9 O.D. in., 7 Grooves, Cast Iron Material
Mi Item #02040596
MFR #5V907

Mfr description
5V9.0X7-E ULTRA-V SHV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$754.70/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    5.1250 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    9.0000 in
  • Overall Width
    5-1/8 in
  • Weight
    32.40 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)