Motion
5V1407

TB WOODS
5V1407

Narrow Sheave, 5V Belt Section, 14 O.D. in., 7 Grooves, Cast Iron Material
Mi Item #02040600
MFR #5V1407
Price$1,365.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V1407

Narrow Sheave, 5V Belt Section, 14 O.D. in., 7 Grooves, Cast Iron Material
Mi Item #02040600
MFR #5V1407

Mfr description
5V14.0X7-F ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.54/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Face Width  
    5.1250 in
  • Keyway Size
    1 x 1/8 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter  
    14.0000 in
  • Weight
    68.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672061650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)