Motion
YAR 203-2F

SKF
YAR 203-2F

Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Set Screw Locking
MI ITEM #02040607
MFR #YAR 203-2F
Price$125.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 203-2F

Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Set Screw Locking
MI ITEM #02040607
MFR #YAR 203-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.62/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    27.4 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    27.40 mm
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12 kN
  • Radial Static Load Capacity
    9.56 kN
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316577733252

Overview

Mfr description
YAR 203-2F BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought