Motion
2508-N010
SILENCER, ZINC DIE CAST
Mi Item #02040672
MFR #2508-N010
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER, ZINC DIE CAST
Mi Item #02040672
MFR #2508-N010

Mfr description
2508-N010 MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.05/each

Specifications

Dimensions

  • Hex Size
    41 mm
  • Overall Height
    97.5 mm
  • Port Size
    1 NPT

Details

  • Country of Origin
    JP
  • Flow Rate
    353.15 cfm
  • Noise Reduction
    19 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)