Specifications
Dimensions
- Body Size250C
- Overall Height243 mm
- Overall Length76 mm
- Overall Width76 mm
- Port Size1/4 NPT
- Weight1.23 lbs
Details
- Additional DetailsSeries AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
- Bowl OptionsMetal Bowl With Sight Glass
- Drain TypeAutomatic (Normally Open)
- Element Life2 yr
- Filter Rating0.3 μm
- Filter TypeMist Separator
- Fluid CompAir
- Manufacturer Catalog
- Manufacturer Product Page
- Max Operating Temperature140 °F
- Maximum Air Flow27 cfm
- Maximum Operating Pressure145 psi
- Oil Removal Capacity0.8 ppm
- Standards MetCE,CSA,UL,JIS
- Thread StandardNPT
Overview
Mfr description
AM250-N02D-T COALESCING FILTER