Motion
AM350-N03D-T
Mist Separator - 0.3 μm Rating, 53 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #02040680
MFR #AM350-N03D-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.3 μm Rating, 53 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #02040680
MFR #AM350-N03D-T

Mfr description
AM350-N03D-T COALESCING FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    350C
  • Overall Height
    275 mm
  • Overall Length
    90 mm
  • Overall Width
    90 mm
  • Port Size
    3/8 NPT
  • Weight
    1.94 lbs

Details

  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Open)
  • Element Life
    2 yr
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    53 cfm
  • Maximum Operating Pressure
    145 psi
  • Oil Removal Capacity
    0.8 ppm
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)