Motion
BT-03
BRACKET, AUTO SWITCH
MI ITEM #02040685
MFR #BT-03
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRACKET, AUTO SWITCH
MI ITEM #02040685
MFR #BT-03

Mfr description
BT-03 MOUNTING BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Weight
    8 g

Details

  • Country of Origin
    CN
  • Mounting Type
    Bracket
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)