Motion
CA1-C06
CLEVIS, ROD SGL-CA1-63 *LQA
Mi Item #02040695
MFR #CA1-C06
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEVIS, ROD SGL-CA1-63 *LQA
Mi Item #02040695
MFR #CA1-C06

Mfr description
CA1-C06 SINGLE CLEVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Cylinder Size
    63 mm

Details

  • Country of Origin
    US
  • Hardware Type
    Single Clevis Bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)