Motion
CA1-D04
CLEVIS, MT REAR CA1-40 *LQA
Mi Item #02040698
MFR #CA1-D04
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEVIS, MT REAR CA1-40 *LQA
Mi Item #02040698
MFR #CA1-D04

Mfr description
CA1-D04 DOUBLE CLEVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Cylinder Size
    40 mm

Details

  • Country of Origin
    US
  • Hardware Type
    Double Clevis Bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)