Motion
D5032
C96/CP96, Accessory, Double Clevis
Mi Item #02040781
MFR #D5032
Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96/CP96, Accessory, Double Clevis
Mi Item #02040781
MFR #D5032

Mfr description
D5032 DOUBLE CLEVIS
  • C(P)96 mounting brackets
  • Type: Double Clevis "D" type
  • Bore sizes 32, 40, 50, 63, 80, 100mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.86/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm

Details

  • Cylinder Application Type
    ISO Double Acting Cylinder
  • For Use With
    CP96
  • Hardware Type
    Double Clevis Bracket
  • Mounting Type
    Rear Clevis
  • Replacement Part Type
    Rear Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)