Motion
E5032
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #02040786
MFR #E5032
Price$27.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #02040786
MFR #E5032

Mfr description
E5032 DOUBLE CLEVIS
  • C(P)96 mounting brackets
  • Type: Clevis pivot bracket
  • To be used with "D" mount
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.33/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Replacement Part Type
    Double Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)