Motion
E5040
C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #02040787
MFR #E5040
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #02040787
MFR #E5040

Mfr description
E5040 DOUBLE CLEVIS
  • C(P)96 mounting brackets
  • Type: Clevis pivot bracket
  • To be used with "D" mount
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Replacement Part Type
    Double Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)