Motion
F5050
C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #02040794
MFR #F5050
Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #02040794
MFR #F5050

Mfr description
F5050 BRACKET
  • C(P)96 mounting brackets
  • Type: Front Flange "F" type
  • Type: Rear Flange "G" type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.23/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Cylinder Application Type
    ISO/VDMA Tie-Rod
  • For Use With
    C95 Series Tie-Rod Cylinder
  • Hardware Type
    Flange Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)