Overview
Mfr description
F5080 FOOT BRACKET
- C(P)96 mounting brackets
- Type: Front Flange "F" type
- Type: Rear Flange "G" type
- Bore sizes 32, 40, 50, 63, 80, 100mm
Specifications
- Bore Diameter80 mm
- Replacement Part TypeFoot Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data