Overview
Mfr description
F5100 BRACKET
- C(P)96 mounting brackets
- Type: Front Flange "F" type
- Type: Rear Flange "G" type
- Bore sizes 32, 40, 50, 63, 80, 100mm
Specifications
- For Use WithC95 Series Tie-Rod Cylinder
- Cylinder Application TypeISO/VDMA Tie-Rod
- Bore Diameter100 mm
- Hardware TypeFlange Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data