Motion
KQ2S04-01AS
KQ2 ONE-TOUCH FITTING with 3/16 in Compatible Tube Outer Diameter
Mi Item #02040839
MFR #KQ2S04-01AS
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 3/16 in Compatible Tube Outer Diameter
Mi Item #02040839
MFR #KQ2S04-01AS

Mfr description
KQ2S04-01AS FITTING
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    4 mm
  • Hex Size
    3 mm
  • Overall Diameter
    9.8 mm
  • Overall Length
    23 mm

Details

  • Body Material
    STANDARD TUBING, WITH THREAD SEALANT
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    BSP
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Seal
    With Sealant
  • Series
    KQ2
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)