Motion
MHZ2-16C
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #02040880
MFR #MHZ2-16C
Price$262.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #02040880
MFR #MHZ2-16C

Mfr description
MHZ2-16C GRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.34/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Open Width  
    6 mm | 0.2360 in

Details

  • Action
    Single Acting (Normally Closed)
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    3 N
  • Holding Force Open 72 Psi
    8 N
  • Number of Fingers
    2
  • Piston Action
    Single Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)