Motion
NCA1-L200
Foot Mount Kit - 2.0000 in Bore, Cushion Both Ends
MI ITEM #02040909
MFR #NCA1-L200
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Mount Kit - 2.0000 in Bore, Cushion Both Ends
MI ITEM #02040909
MFR #NCA1-L200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.10/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Hardware Type
    Foot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1-L200 FOOT BRACKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought